KLINGSPOR 259372 PS21FK SELF-FASTEN DISC 115 MM P320 NO HOLE PK50
PS 21 FK Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:259372
Rubix:416A2838
EAN:5907560209933

Product details : KLINGSPOR 259372 PS21FK SELF-FASTEN DISC 115 MM P320 NO HOLE PK50
PS 21 FK disc self-fastening, 115 mm grit 320 no hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 320 |
| Application | metals |
| Type of abrasive | aluminium zirconia |
| Backing material | f paper |
| Series | ps 21 fk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 20.00 excl. VAT
/ Each
£ 24.00 incl. VAT
- Usually arrives within 14 working days