KLINGSPOR 65701 CS565 FIBRE DISC 115 X 22 MM GRIT 80 ROUND HOLE PK25
CS 565 Abrasive Fibre disc
See technical informationReferences
Klingspor:65701
Rubix:417A0989
EAN:4014855061020

Product details : KLINGSPOR 65701 CS565 FIBRE DISC 115 X 22 MM GRIT 80 ROUND HOLE PK25
CS 565 fibre disc, 115 x 22 mm grit 80 round hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Series | cs 565 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 20.42 excl. VAT
/ Each
£ 24.50 incl. VAT
- Delivery usually within ( 5 ) days