3M 61754 FIBRE DISC 581C 125MMX22MM P24


3M™ Fibre Disc 581C

References
3m:B61754
rubix:1016105
manufacturer :7000083954
brand logo
brand logo
Technical specifications
Diameter125 mm
Grain24
See all Specifications

Product details : 3M 61754 FIBRE DISC 581C 125MMX22MM P24


Conveniently packaged with 50 discs on a reusable disc clamping system, for easy storage and retention of disc shape and form.
3M™ Fibre Disc 581C features an alumina zirconia abrasive on a fibre backing that’s closed coated and resin bonded. Our discs offer a good performance, consistent quality finish and are packaged on a reusable disc clamping system, for easy storage and retention of disc shape and form.

Strengths

Good performance with consistent quality finish;Alumina zirconia abrasive on a fibre backing that’s closed coated and resin bonded;Ideal for grinding and finishing weld seams on all metals.;3M™ Right Angle Grinder

Applications

Use for grinding and finishing weld seams on all metals;Use on containers and machine parts;Use for steel construction, industrial maintenance, general sheet metal and workshop applications

Technical specifications


Attributes
Packaged dimensions (D x W x H)143x126x126 mm
Package weight1913 g
Diameter125 mm
Grain24
Show UNSPSC/ECL@SS
£ 0.63 excl. VAT
/ Each
£ 0.76 incl. VAT
  • Usually arrives within 14 working days