KLINGSPOR 71140 PS22K SELF-FASTENING DISC 150MM GRIT 150 NO HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:71140
Rubix:416A2413
EAN:4014855026616

Product details : KLINGSPOR 71140 PS22K SELF-FASTENING DISC 150MM GRIT 150 NO HOLE PK50
PS 22 K disc self-fastening, 150 mm grit 150 no hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 150 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 28.34 excl. VAT
/ Each
£ 34.01 incl. VAT
- Usually arrives within 14 working days