References
Draper:82961
Rubix:382A7721
Manufacturer :82961
EAN:5059482018237
Product details : DRAPER 82961 115MM FLAP DISC 40G ALOX BULK
These premium-quality resin-bonded aluminium oxide flap discs provide durability and fast results. The strong X-weight polyester-cotton backing allows flexible and fast cutting on medium to high-pressure grinding and finishing applications. The T-29 conical shape features 15–25 degree angled flaps, ideal for contoured and flat-edged work. Suitable for sanding, grinding, stock removal and weld preparation of metal, carbon steel, stainless steel, sheet metal, wood and plastic. Compatible with 115mm angle grinders with a 22.23mm bore.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 9.59 excl. VAT
/ Each
£ 11.51 incl. VAT
- Delivery usually within ( 7 ) days

