Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
NORTON 69957390933 HOOK & LOOP 150MM 40 GRIT F835F
NORTON 69957390933 HOOK & LOOP 150MM 40 GRIT F835F
Blue Fire® H835 abrasive disc
References
norton:
69957390933
rubix:
80382974
ean:
3157625722897
Technical specifications
Diameter
150
mm
Grain
40
Product details
Technical specifications
Product details : NORTON 69957390933 HOOK & LOOP 150MM 40 GRIT F835F
Ferrous and non-ferrous metals, paints, varnishes, hardwoods.
Disc Selfgrip - Norton Blue Fire - 150 Gr40
Strengths
Higher cutting power and life span, self-sharpening grain, reduces edge chipping, tear-resistant, prevents premature fouling.
Applications
Ferrous and non-ferrous metals, paints, varnishes, hardwoods.
Technical specifications
Attributes
Diameter
150
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.54
excl. VAT
/
Each
£
127.85
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
NORTON VORTEX RAPID PREP SPEEDLOK DISC 75MM XCRSE PK25 66623378337
HERMES 6058200PK25 WEBREX AN701 50 FAST LOCK DISC PK 25
NORTON 66623379028 RAPID PREP BLENDING DISC 115X22MM VFINE PACK 25
MIRKA 8A20302051 ABRALON DISC 77MM P500 20 PACK
NORTON 66623378343 VORTEX RAPID PREP SPEEDLOK DISC 75MM MEDIUM PACK 25
3M 7100287537 XTRACT CUBITRONII DISC 710W 120+ HK 8IN NH 800L PK50
3M 7100288232 XTRACT CUBITRONII DISC 710W 150+ HK 6IN NH 600Z PK50
MIRKA 2361109918 GOLD 150 MM GRIP 15 HOLE P180 PACK 100
3M 89715 FIBRE DISC 782C 125MMX22MM 36+ SLOTTED
NORTON 63642523429 MULTIAIR 150MM P120 181HOLES PACK100
NORTON 63642569702 DSC DI 150X0 A275 NOR P150 VL1
3M 546440 SCOTCH BRITE DISC RED125X22MM MOQ 20
GISS 866457 CERAMIC QUICK-CHANGE DISC 50 MM P40
3M 7100274663 PRECISION SURFACE CONDITIONING DISC PN-DH FINE 150MMXNH
GISS 866459 CERAMIC QUICK-CHANGE DISC 50 MM P80