KLINGSPOR 324239 FS966 CERAMIC FIBRE DISC 125X22MM P120 PK25
FS 966 ACT Ceramic Fibre disc
See technical informationReferences
Klingspor:324239
Rubix:416A3315
EAN:4014855218189

Product details : KLINGSPOR 324239 FS966 CERAMIC FIBRE DISC 125X22MM P120 PK25
FS 966 fibre disc multibond ceramic, 125 x 22 mm grit 120 star shaped hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 120 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
| Backing material | vulcanised fibre (fibre disc backing) |
| Series | fs 966 act |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 30.42 excl. VAT
/ Each
£ 36.50 incl. VAT
- Usually arrives within 14 working days