KLINGSPOR 305559 PS22K SELF-FASTENING DISC 150MM P80 17 HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:305559
Rubix:416A3047
EAN:4014855181247

Product details : KLINGSPOR 305559 PS22K SELF-FASTENING DISC 150MM P80 17 HOLE PK50
PS 22 K disc self-fastening, 150 mm grit 80 hole pattern GLS51
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 30.84 excl. VAT
/ Each
£ 37.01 incl. VAT
- Usually arrives within 14 working days