NORTON 78072712627 DSC DI 150X0 M920 NOR P60 VL1 EU
Self-Grip Disc
See technical informationSee documentsReferences
Norton:78072712627
Rubix:256A5859

Documents
Product details : NORTON 78072712627 DSC DI 150X0 M920 NOR P60 VL1 EU
High cut rate with incredible dust extraction thanks to the top abrasives and no-fil treatment, applied to the open mesh structure
Strengths
•An alternative to traditional perforated paper discs, Norton Mesh Power is a multifunctional abrasive, designed with thousands of holes, created by the unique mesh matrix structure
This hole structure allows dust extraction in any application.
Mesh backing enables excellent dust extraction, for a cleaner working environment and less clean up time
This hole structure allows dust extraction in any application.
Mesh backing enables excellent dust extraction, for a cleaner working environment and less clean up time
Applications
Sanding
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 60 |
| Application | sanding |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 59.27 excl. VAT
/ Each
£ 71.12 incl. VAT
- Delivery usually within ( 10 ) days
