KLINGSPOR 82938 PS22K SELF-FASTENING PAPER DISC 115 MM P40 8 HOLE PK50

PS 22 K Abrasive Disc with paper backing, self-fastening

See technical information

References

Klingspor:82938
Rubix:80139094
EAN:4014855042593
brand logo

Technical specifications

Diameter115 mm
Grain40
See all Specifications

Product details : KLINGSPOR 82938 PS22K SELF-FASTENING PAPER DISC 115 MM P40 8 HOLE PK50


PS 22 K disc self-fastening, 115 mm grit 40 hole pattern GLS4

Technical specifications


Attributes
Diameter115 mm
Grain40
Applicationconstruction materials
Reaming diameter10 mm
Type of abrasivealuminium oxide
Backing materiale-paper
Seriesps 22 k
Pack quantity50
£ 28.33 excl. VAT
/ Each
£ 34.00 incl. VAT
  • Usually arrives within 14 working days