KLINGSPOR 305763 PS19EK SELF-FASTENING PAPER DISC 115MM P80 NH PK50
PS 19 EK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:305763
Rubix:417A1112
EAN:5907560181093

Product details : KLINGSPOR 305763 PS19EK SELF-FASTENING PAPER DISC 115MM P80 NH PK50
PS 19 EK disc self-fastening, 115 mm grit 80 no hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Reaming diameter | 0 mm |
| Type of abrasive | silicon carbide |
| Backing material | e-paper |
| Series | ps 19 ek |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 22.50 excl. VAT
/ Each
£ 27.00 incl. VAT
- Delivery usually within ( 5 ) days