KLINGSPOR 116649 PS22K SELF-FASTEN STRIP 115X230MM P100 10H PK100
PS 22 K Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:116649
Rubix:416A2467
EAN:4014855053216

Product details : KLINGSPOR 116649 PS22K SELF-FASTEN STRIP 115X230MM P100 10H PK100
PS 22 K strips self-fastening, 115 x 230 mm grit 100 hole pattern GL15
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 230 mm |
| Grain | 100 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 66.67 excl. VAT
/ Each
£ 80.00 incl. VAT
- Usually arrives within 14 working days