Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
2052 KLINGSPOR 220 GRAIN 230X280MMABRASHEET PL31B PK 50
2052 KLINGSPOR 220 GRAIN 230X280MMABRASHEET PL31B PK 50
Leaf/texture + QC texture, PL 31 B
References
klingspor:
2052
rubix:
262A3794
ean:
4014855018062
Technical specifications
Length
280
mm
Width
230
mm
Grain
220
Product details
Technical specifications
Product details : 2052 KLINGSPOR 220 GRAIN 230X280MMABRASHEET PL31B PK 50
Glue binder. Corundum grain. Semi-spaced powdering. B-paper backing.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
220
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.86
excl. VAT
/
Each
£
23.83
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
3M A02018 WET/DRY SHEET 734 230 X 280MM PLAIN P180 PK50 7000083165
NORTON CLOTH R222 SHEET AL/OX 230X280X100G 63642531780 SINGLE
NORTON EMERY CLOTH 63642532999-PK1
KLINGSPOR 2100 KL371 BLUE ALI/OXIDE SHEET 230 X 280MM P40
3M A02020 WETORDRY PAPER SHEET 734 230MMX280MM P120
3M 02564 ABRASIVE SHEET 618 230MMX280MM P120 PK50
MILWAUKEE 4932358492 SAND PAPER ABRDHL105X105G60 PK5
NORTON 77696069787 STANDARD SHEETS T100-230X280#220
3M 7521 SCOTCH-BRITE MULTI-FLEX SHEET ROLL 100MMX200MM A VFN NO HOLE
ROEBUCK 886470 WET & DRY PAPER SHEET 230 X 280 MM P800
NORTON-63642536413 EMERY CLOTH 230 X 280 MM P150 PK50
ROEBUCK 886462 WET & DRY PAPER SHEET 230 X 280 MM P120
MAKITA P-36136 ABRASIVE PAPER 1/3 40G
NORTON CLOTH R222 SHEET AL/OX 230X280X600G 63642534613 SINGLE
ROEBUCK 886474 NON WOVEN HAND PAD 150 X 229 MM NORMAL P240