References
Norton:63642533001
Rubix:157A1786
EAN:3157627710625
Product details : NORTON SC 1000G 230X280PK50 63642533001
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton T489 - 230x280mm Gr1000
Strengths
High-tech, flexible product.
Applications
Industrial
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 1000 |
Show UNSPSC/ECL@SS
£ 56.42 excl. VAT
/ Each
£ 67.70 incl. VAT
- In stock: Next day delivery

