MIRKA 8A20302095 ABRALON DISC 77 MM P2000 PACK 20

Mirka Abralon Disc

See technical informationSee documents

References

Mirka:8A20302095
Rubix:1316714
brand logo

Technical specifications

Diameter77 mm
Grain2000
See all Specifications

Documents

Product details : MIRKA 8A20302095 ABRALON DISC 77 MM P2000 PACK 20


Mirka Abralon disc provides multifunctional sanding material on a knitted fabric foam backing. Which is useful for both smooth and profiled surfaces.

Applications

Silicon carbide grain
The flexible weave also allows water and air to pass freely, making it suitable for both dry and wet sanding
Hook and loop backing

Technical specifications


Attributes
Diameter77 mm
Grain2000
Applicationsuitable on most metals, wood, paint sanding and composite materials
£ 38.55 excl. VAT
/ Each
£ 46.26 incl. VAT
  • In stock: Next day delivery