KLINGSPOR 669621 PS22K SELF-FAST. PAPER DISC 150MM GRIT 80 15 HOLE PK5
PS 22 K Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:669621
Rubix:416A4183

Product details : KLINGSPOR 669621 PS22K SELF-FAST. PAPER DISC 150MM GRIT 80 15 HOLE PK5
PS 22 K disc self-fastening, 150 mm grit 80 hole pattern GLS47, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Reaming diameter | 17 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
- Usually arrives within 14 working days