NORTON VORTEX RAPID PREP SELF GRIP 125MM DISC VFNE 66623378981 SINGLE
VTX Rapid Prep Low Flex - Surface Blending Discs
See technical informationSee documentsReferences
Norton:66623378981
Rubix:2577113

Documents
Product details : NORTON VORTEX RAPID PREP SELF GRIP 125MM DISC VFNE 66623378981 SINGLE
Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Strengths
Vortex grain technology combines the cutting speed of coarse grits with the finish of fine grits
Durable product for blending, finishing, cleaning, and light deburring
Most consistent cutting and finishing surface conditioning products on the market
Clean Bond technology - smear free, does not load on aluminium or soft metals
Achieve a burr-free, paintable finish in fewer steps without damaging the base material
Durable product for blending, finishing, cleaning, and light deburring
Most consistent cutting and finishing surface conditioning products on the market
Clean Bond technology - smear free, does not load on aluminium or soft metals
Achieve a burr-free, paintable finish in fewer steps without damaging the base material
Applications
Blending
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | very fine |
| Application | blending;finishing;cleaning;light deburring |
Show UNSPSC/ECL@SS
£ 4.06 excl. VAT
/ Each
£ 4.87 incl. VAT
- Delivery usually within ( 10 ) days
