• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive discs
  6. Abrasive disc
  7. KLINGSPOR 97779 PS22K SELF FASTENING DISC GLS3 320G 150MM

KLINGSPOR 97779 PS22K SELF FASTENING DISC GLS3 320G 150MM

Self fastening disc

See technical information

References

Klingspor:97779
Rubix:233A7587
EAN:4014855027835
brand logo
brand logo

Technical specifications

Grain320

Product details : KLINGSPOR 97779 PS22K SELF FASTENING DISC GLS3 320G 150MM


Technical specifications


Attributes
Grain320
Show UNSPSC/ECL@SS
£ 1.06 excl. VAT
/ Each
£ 1.27 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NORTON 66254476601 DSC DP 150X18 A975 NOR P500 VL1 14HKLINGSPOR 366979 PS33CK SELF-FAST. DISC 225MM GRIT 80 18 HOLE PK5KLINGSPOR 65718-SINGLE 65718 FIB 100 X 16 X P36 FIBRE DISCKLINGSPOR 367099 PS21FK SELF-FASTENING PAPER DISC 150MM P80 6 HOLE PK5KLINGSPOR 255905 CS561 FIBRE DISC 115 X 22 MM GRIT 24 STAR HOLE PK53M 27742 CUBITRON II FIBRE DISC 987C 178MMX22MM 60+ SLOTTED3M 31366 CUBITRON II HOOKIT ABRASIVE DISC 737U 125MM MULTI H 80+DEWALT 150MM DIA SANDING DISC 180G PACK OF 10 DT3126-QZNORTON 63642597053 SPE ZMD 75 R980P NOR C36 LTYH SL3 X PK50SIA F 03E 007 6ZZ DISC S PERFORMANCE 41 HOLE 125X10 MM P100 PK100NORTON 66254444904 DISCS SELFGRIP BLUE FIRE-150X18#40 14 HOLES3M 7100066675 XTRACT CUBITRONII PAPER DISC 732U 127MM 150+ HOLED PK503M 64829 FIBRE DISC BUP RIBBED(150 MM)KLINGSPOR 353220 PS77CK SELF-FASTEN PAPER DISC 125 MM P60 9 HOLE PK100KLINGSPOR 295339 QMC409 MULTIBOND QUICK CHANGE DISC 50MM P120 PK100
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap