KLINGSPOR 241625 PS22K SELF-FAST. PAPER DISC 125MM GRIT 60 8 HOLE PK5
PS 22 K Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:241625
Rubix:416A2692

Product details : KLINGSPOR 241625 PS22K SELF-FAST. PAPER DISC 125MM GRIT 60 8 HOLE PK5
PS 22 K disc self-fastening, 125 mm grit 60 hole pattern GLS5, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 60 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 3.42 excl. VAT
/ Each
£ 4.10 incl. VAT
- Usually arrives within 14 working days