KLINGSPOR 82941 PS22K SELF-FASTENING PAPER DISC 115 MM P80 8 HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:82941
Rubix:416A2433
EAN:4014855026647

Product details : KLINGSPOR 82941 PS22K SELF-FASTENING PAPER DISC 115 MM P80 8 HOLE PK50
PS 22 K disc self-fastening, 115 mm grit 80 hole pattern GLS4
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 20.83 excl. VAT
/ Each
£ 25.00 incl. VAT
- Usually arrives within 14 working days