KLINGSPOR 321843 PS28F WIDE PAPER BELT 1120 X 1900 MM GRIT 80 F1 PK10
PS 28 F Abrasive Wide belt with paper backing
See technical informationReferences
Klingspor:321843
Rubix:416A3239
EAN:4014855205134

Product details : KLINGSPOR 321843 PS28F WIDE PAPER BELT 1120 X 1900 MM GRIT 80 F1 PK10
PS 28 F wide belt, 1120 x 1900 mm grit 80 F1
Technical specifications
Attributes
| Length | 1120 mm |
|---|---|
| Width | 1900 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 418.83 excl. VAT
/ Each
£ 502.60 incl. VAT
- Usually arrives within 14 working days