References
Unbranded:S6030060
Rubix:067875
Product details : ROEBUCK ABRASIVE FLAP WHEEL 60 X 30MM DIAMETER 60 GRADE
MOS 12600rpm
Technical specifications
Attributes
| Width | 300 mm |
|---|---|
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
- In stock: Next day delivery

