KLINGSPOR 307823 PS29F PAPER BELT 150 X 6800 MM GRIT 120 F2 PK10
PS 29 F ACT Abrasive Belt with paper backing
See technical informationReferences
Klingspor:307823
Rubix:416A3083
EAN:4014855155545

Product details : KLINGSPOR 307823 PS29F PAPER BELT 150 X 6800 MM GRIT 120 F2 PK10
PS 29 F belt, 150 x 6800 mm grit 120 F2
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 6800 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 184.83 excl. VAT
/ Each
£ 221.80 incl. VAT
- Usually arrives within 14 working days