KLINGSPOR 307847 PS29F PAPER BELT 200 X 3000 MM GRIT 80 F5 PK10
PS 29 F ACT Abrasive Belt with paper backing
See technical informationReferences
Klingspor:307847
Rubix:416A3105
EAN:4014855155309

Product details : KLINGSPOR 307847 PS29F PAPER BELT 200 X 3000 MM GRIT 80 F5 PK10
PS 29 F belt, 200 x 3000 mm grit 80 F5
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Width | 3000 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 140.83 excl. VAT
/ Each
£ 169.00 incl. VAT
- Usually arrives within 14 working days