KLINGSPOR 366522 CS922Y 10 X 330 MM P60 FILE BELT PACK 10
CS 922 Y ACT CEVOLUTION File Belt
See technical informationReferences
Klingspor:366522
Rubix:264A3299
EAN:4014855504947

Product details : KLINGSPOR 366522 CS922Y 10 X 330 MM P60 FILE BELT PACK 10
CS 922 Y belt ceramic, 10 x 330 mm grit 60 F4G
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Width | 330 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 11.52 excl. VAT
/ Each
£ 13.82 incl. VAT
- Usually arrives within 14 working days