3M 33440 CUBITRON II FILE BELT 786F 10MMX330MM 80+


File Belt

References
3m:33440
rubix:204A3260
manufacturer :7100033195
brand logo
brand logo
Technical specifications
Length330 mm
Width10 mm
Grain80
See all Specifications

Product details : 3M 33440 CUBITRON II FILE BELT 786F 10MMX330MM 80+


Our 3M™ Cubitron™ II File Belts 786F is a 3M best-in-class abrasive belt, designed for use with the 3M™ File Belt Sander, for tasks like grinding out rivets and removing spot welds. 3M Precision Shaped Grain is resin-bonded on a heavy duty backing for a more consistent finish, cooler operation and two times more belt life. The resin bond and a grinding aid keep this belt cutting cool and sharp.

Strengths

•Features 3M's tough and best in class Cubitron™ II mineral
Grains of ceramic/aluminum oxide blend are precisely-shaped, uniformly-sized and vertically oriented
Slices through hard metal for fast cut
Cubitron™ II abrasives run cooler, reducing risk of metal discoloration/oxidation and heat related stress cracks
A grinding aid further enhances cooler running on high-strength steel
Exceptionally long-lasting belt performs consistently and reliably throughout its life
Used with the 3M™ File Belt Sander, easily grinds out rivets and spot welds

Technical specifications


Attributes
Length330 mm
Width10 mm
Grain80
ApplicationGrinding
Show UNSPSC/ECL@SS
£ 1.91 excl. VAT
/ Each
£ 2.29 incl. VAT
  • Usually arrives within 14 working days