KLINGSPOR 292193 PS33BK SELF-FASTEN DISC 225 MM P240 NO HOLE PK50
PS 33 BK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:292193
Rubix:416A2922
EAN:5907560192389

Product details : KLINGSPOR 292193 PS33BK SELF-FASTEN DISC 225 MM P240 NO HOLE PK50
PS 33 BK disc self-fastening, 225 mm grit 240 no hole
Technical specifications
Attributes
| Diameter | 225 mm |
|---|---|
| Grain | 240 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | b-paper |
| Series | ps 33 bk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 55.83 excl. VAT
/ Each
£ 67.00 incl. VAT
- Usually arrives within 14 working days