Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
ROEBUCK 6866376 ALUMINIUM OXIDE FIBRE DISC 115 X 22 MM P60 SINGLE
ROEBUCK 6866376 ALUMINIUM OXIDE FIBRE DISC 115 X 22 MM P60 SINGLE
ALUMINIUM OXIDE FIBRE DISC
References
roebuck:
6866376
rubix:
2585985
ean:
3157629578728
Technical specifications
Diameter
115
mm
Grain
60
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 6866376 ALUMINIUM OXIDE FIBRE DISC 115 X 22 MM P60 SINGLE
180MM P80 PACK OF 25
Strengths
Versatile abrasive fibre discs for processing steel and metal alloys
Applications
Steel and metal alloys
Technical specifications
Attributes
Diameter
115
mm
Grain
60
Application
steel and metal alloys
Reaming diameter
22.23
mm
Type of abrasive
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.77
excl. VAT
/
Each
£
0.92
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
3M 34723 XTRACT CUBITRON II NET DISC 710W 34MM NO HOLE 180+ PK100
3M 7100309904 7 INCH 1182C FIBRE DISC
3M 7100335454 CUBITRONII HOOKITPAPER DISC 732U 1000+127MM NH PK50
3M 7100284769 3M XTRACT CUBITRON II CLOTH DISC 900DZ, 40+ J-WEIGHT
NORTON 66623327497 QUANTUM F996 FIBRE DISC 115X22MM P60 PACK 25
NORTON 63642560561 M/AIR 80G 150MM DISC PK 100
NORTON 66623379028 RAPID PREP SUR/BLEND 115X22 VFINE
3M 22398 ROLOC DISC TR 361F 2IN P36
3M 51304 HOOKIT ABRASIVE DISC 260L 150MM 15 HOLE P2000 PK50
NORTON 66623327504 DFI DS 125X22 F996 NOR P80 EU
66451 CS 561 FIBRE DISCS PK25
SIA 1950 SIASPEED DISC 125MM 9 HOLE P80 PACK OF 100 4690.7985.0080
3M 7100288225 XTRACT CUBITRONII DISC 710W 120+ HK 5IN NH 500X PK50
3M 22401 ROLOC DISC TR 361F 2IN 80YF
GISS 866450 ALOX QUICK-CHANGE DISC 50 MM P240