KLINGSPOR 148375 PS33BK SELF-FASTENING PAPER DISC 150MM P150 NH PK100
PS 33 BK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:148375
Rubix:417A1043
EAN:4014855055425

Product details : KLINGSPOR 148375 PS33BK SELF-FASTENING PAPER DISC 150MM P150 NH PK100
PS 33 BK disc self-fastening, 150 mm grit 150 no hole
Technical specifications
Attributes
| Diameter | 152.4 mm |
|---|---|
| Grain | 150 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | paper (hook & loop / kling-on, b-weight) |
| Series | ps 33 |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 55.00 excl. VAT
/ Each
£ 66.00 incl. VAT
- Delivery usually within ( 5 ) days