KLINGSPOR 233622 PS33BK SELF-FASTENING PAPER DISC 225MM P220 NH PK50

PS 33 BK Abrasive Disc with paper backing, self-fastening

See technical information

References

Klingspor:233622
Rubix:417A1095
EAN:5907560181581
brand logo

Technical specifications

Diameter225 mm
Grain220
See all Specifications

Product details : KLINGSPOR 233622 PS33BK SELF-FASTENING PAPER DISC 225MM P220 NH PK50


PS 33 BK disc self-fastening, 225 mm grit 220 no hole

Technical specifications


Attributes
Diameter225 mm
Grain220
Applicationconstruction materials
Type of abrasivealuminium oxide
Backing materialb-paper
Seriesps 33 bk
Pack quantity50
£ 55.83 excl. VAT
/ Each
£ 67.00 incl. VAT
  • Delivery usually within ( 5 ) days