KLINGSPOR 360328 PS33BK SELF-FAST. DISC 150MM GRIT 240 6 HOLE PK5
PS 33 BK Retail pack Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:360328
Rubix:416A3916

Product details : KLINGSPOR 360328 PS33BK SELF-FAST. DISC 150MM GRIT 240 6 HOLE PK5
PS 33 BK disc self-fastening, 150 mm grit 240 hole pattern GLS3, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 240 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | b-paper |
| Series | ps 33 bk |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
- Usually arrives within 14 working days