DEWALT 125MM DIA SANDING DISC 320G PACK OF 10 DT3108-QZ
Velcro abrasive disk for eccentric sanders
See technical informationReferences
Dewalt:DT3108-QZ
Rubix:2006198
EAN:5035048059050

Product details : DEWALT 125MM DIA SANDING DISC 320G PACK OF 10 DT3108-QZ
Packed with aluminum oxide grain for fast material removal and fine finishing, dewalt hoop & loop paper discs feature a non-stick stearate coating that minimizes gumming and build-up. A hook and loop backing offers quick, easy paper changes, and a specially treated backing resists tearing.
Strengths
Heat resistant resin adhesive bond, ideal for power sanding
Tough, durable paper backing ensures longer disc life and performance
Stearate coating reduces clogging, excellent for softwoods and painted surfaces (80G+)
Quick Fit nylon loop backing allows fast and easy disc changeover
Tough, durable paper backing ensures longer disc life and performance
Stearate coating reduces clogging, excellent for softwoods and painted surfaces (80G+)
Quick Fit nylon loop backing allows fast and easy disc changeover
Applications
Power sanding
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 320 |
| Application | power sanding |
| Type of abrasive | aluminium oxide |
Show UNSPSC/ECL@SS
£ 6.36 excl. VAT
/ Each
£ 7.63 incl. VAT
- Delivery usually within ( 7 ) days