KLINGSPOR 302046 PS33CK SELF-FASTEN DISC 225 MM P120 10 HOLE PK50
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:302046
Rubix:416A3037
EAN:4014855181858

Product details : KLINGSPOR 302046 PS33CK SELF-FASTEN DISC 225 MM P120 10 HOLE PK50
PS 33 CK disc self-fastening, 225 mm grit 120 hole pattern GLS52
Technical specifications
Attributes
| Diameter | 225 mm |
|---|---|
| Grain | 120 |
| Application | construction materials |
| Reaming diameter | 12 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper (latex impregnated paper backing) |
| Series | ps 33 ck |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 55.83 excl. VAT
/ Each
£ 67.00 incl. VAT
- Usually arrives within 14 working days