KLINGSPOR 312451 PS33CK SELF-FASTENING PAPER DISC 225MM P120 18H PK50
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:312451
Rubix:417A1121
EAN:4014855181445

Product details : KLINGSPOR 312451 PS33CK SELF-FASTENING PAPER DISC 225MM P120 18H PK50
PS 33 CK disc self-fastening, 225 mm grit 120 hole pattern GLS55
Technical specifications
Attributes
| Diameter | 225 mm |
|---|---|
| Grain | 120 |
| Application | construction materials |
| Reaming diameter | 12 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 55.83 excl. VAT
/ Each
£ 67.00 incl. VAT
- Delivery usually within ( 5 ) days