NORTON 66623379028 RAPID PREP BLENDING DISC 115X22MM VFINE PACK 25


Rapid Prep Low Flex - Surface Blending Discs

References
norton:66623379028
rubix:2577120
ean:3157629497289
brand logo
brand logo
brand logo
Technical specifications
Diameter115 mm
See all Specifications

Product details : NORTON 66623379028 RAPID PREP BLENDING DISC 115X22MM VFINE PACK 25


Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
brand logo

Technical specifications


Attributes
Diameter115 mm
ApplicationBlending;Finishing;Cleaning;Light Deburring
Show UNSPSC/ECL@SS
£ 68.14 excl. VAT
/ Each
£ 81.77 incl. VAT
  • Usually arrives within 14 working days