KLINGSPOR 360312 PS33CK SELF-FAST. PAPER DISC 125MM GRIT 60 9 HOLE PK5
PS 33 CK Retail pack Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:360312
Rubix:416A3900

Product details : KLINGSPOR 360312 PS33CK SELF-FAST. PAPER DISC 125MM GRIT 60 9 HOLE PK5
PS 33 CK disc self-fastening, 125 mm grit 60 hole pattern GLS27, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 60 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c paper |
| Series | ps 33 ck sb-verpackt |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
- Usually arrives within 14 working days