NORTON BLAZE RAPID STRIP FIBRE BACKED DPC DISCS 125 X 22MM 66623303916
Blaze Rapid Strip - Rapid Strip Discs with backing
See technical informationReferences
Norton:66623303916
Rubix:2557409
EAN:3157629408896
Product details : NORTON BLAZE RAPID STRIP FIBRE BACKED DPC DISCS 125 X 22MM 66623303916
Rapid Strip discs are constructed with thick, strong, synthetic fibres and extra-coarse silicon carbide abrasive.
The open web construction of the disc provides fast cutting action with very little loading.
Safer than wire bristle tools, Rapid Strip is suitable for use in many industries.
The open web construction of the disc provides fast cutting action with very little loading.
Safer than wire bristle tools, Rapid Strip is suitable for use in many industries.
Rapid Strip Discs with backing - Norton Blaze Rapid Strip - 127x22.225mm Extra Coarse Orange
Strengths
Does not fall apart on rust-quilted parts. Less wasting time and waste or cutting.
Applications
Stripping
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | coarse |
Show UNSPSC/ECL@SS
£ 11.46 excl. VAT
/ Each
£ 13.75 incl. VAT
- In stock: Next day delivery

