NORTON 66623327500 QUANTUM F996 FIBRE DISCS CERAMIC 115MM 120 GRIT
Quantum - Fiber Discs
See technical informationReferences
Norton:66623327500
Rubix:271A8910

Product details : NORTON 66623327500 QUANTUM F996 FIBRE DISCS CERAMIC 115MM 120 GRIT
Norton Quantum F996 fibre disc is made up of extremely high density SG ceramic abrasive providing exceptionally high performance and high material rate even at low pressure, Norton Quantum has two options of backings available for increased product life time.
Fiber Discs - Norton QUANTUM - 115x22mm Gr120
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 120 |
| Reaming diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 112.88 excl. VAT
/ Each
£ 135.46 incl. VAT
- Delivery usually within ( 10 ) days
