KLINGSPOR 360318 PS77CK SELF-FAST. PAPER DISC 125MM GRIT 80 9 HOLE PK5
PS 77 CK T-ACT Retail pack Disc with paper backing, self-fastening
See technical informationSee documentsReferences
Klingspor:360318
Rubix:416A3906

Documents
Product details : KLINGSPOR 360318 PS77CK SELF-FAST. PAPER DISC 125MM GRIT 80 9 HOLE PK5
PS 77 CK disc self-fastening active coated, 125 mm grit 80 hole pattern GLS27, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 77 ck |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ Each
£ 3.50 incl. VAT
- Usually arrives within 14 working days