KLINGSPOR 360347 PS77CK SELF-FAST. DISC 150MM GRIT 100 15 HOLE PK5

PS 77 CK T-ACT Retail pack Disc with paper backing, self-fastening

See technical informationSee documents

References

Klingspor:360347
Rubix:416A3929
brand logo

Technical specifications

Diameter150 mm
Grain100
See all Specifications

Documents

Product details : KLINGSPOR 360347 PS77CK SELF-FAST. DISC 150MM GRIT 100 15 HOLE PK5


PS 77 CK disc self-fastening active coated, 150 mm grit 100 hole pattern GLS47, retail-packaged with tab

Technical specifications


Attributes
Diameter150 mm
Grain100
Applicationconstruction materials
Reaming diameter17 mm
Type of abrasivealuminium oxide
Backing materialc-paper
Seriesps 77 ck t-act
Pack quantity25
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
  • Usually arrives within 14 working days