KLINGSPOR 147124 PS33K SANDING DISC 150 MM P60 PK 100
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:147124
Rubix:219A4663
EAN:4014855055357

Product details : KLINGSPOR 147124 PS33K SANDING DISC 150 MM P60 PK 100
PS 33 CK disc self-fastening, 150 mm grit 60 hole pattern GLS3
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 60 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 75.81 excl. VAT
/ Each
£ 90.97 incl. VAT
- Usually arrives within 14 working days