KLINGSPOR 360322 PS77CK SELF-FAST. DISC 125MM GRIT 150 9 HOLE PK5
PS 77 CK T-ACT Retail pack Disc with paper backing, self-fastening
See technical informationSee documentsReferences
Klingspor:360322
Rubix:416A3910

Documents
Product details : KLINGSPOR 360322 PS77CK SELF-FAST. DISC 125MM GRIT 150 9 HOLE PK5
PS 77 CK disc self-fastening active coated, 125 mm grit 150 hole pattern GLS27, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 150 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 77 ck t-act |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- Usually arrives within 14 working days