KLINGSPOR 89495 PS22K SELF-FASTENING DISC 125 MM GRIT 180 8 HOLE PK50

PS 22 K Abrasive Disc with paper backing, self-fastening

See technical information

References

Klingspor:89495
Rubix:416A2445
EAN:4014855028504
brand logo

Technical specifications

Diameter125 mm
Grain180
See all Specifications

Product details : KLINGSPOR 89495 PS22K SELF-FASTENING DISC 125 MM GRIT 180 8 HOLE PK50


PS 22 K disc self-fastening, 125 mm grit 180 hole pattern GLS5

Technical specifications


Attributes
Diameter125 mm
Grain180
Applicationconstruction materials
Reaming diameter10 mm
Type of abrasivealuminium oxide
Backing materiale-paper
Seriesps 22 k
Pack quantity50
£ 21.67 excl. VAT
/ Each
£ 26.00 incl. VAT
  • Usually arrives within 14 working days