References
Gedore:1.19/1
Rubix:223A7395
Manufacturer :1465007
EAN:4036976111088


Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Exterior capacity | 110 mm |
| Depth | 110 mm |
Documents
Product details : GEDORE 1465007 1.19/1 ECO THREE ARM PULLER
Strengths
•The tried and tested range for economical bearing removal
Technical specifications
Attributes
| Number of clamps/claws | 3 |
|---|---|
| Exterior capacity | 110 mm |
| Depth | 110 mm |
| Extraction force | 2 t |
| Diameter | 17 mm |
| Type | puller |
Show UNSPSC/ECL@SS
£ 64.58 excl. VAT
/ Each
£ 77.50 incl. VAT
- Delivery usually within ( 8 ) days