References
Facom:U.14L
Rubix:1239473
EAN:3148510663104




Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 45 mm |
| Exterior capacity | 45 mm |
Product details : FACOM PULLER U.14L
C min. Max. mm 10-35L x W x H [mm]: 60 x 75 x 125 max. D [mm]: 40Ton [t]: 0.5 Spindle: U. 14A04Screw [mm]: Spina. T [kN]: 5[g]: 340[kg]: 0.340
Strengths
• Accessible: puller with 2 narrow jaws. • Ease of use: puller with self-clamping jaws by means of a reset spring. The puller remains in its position on the roller bearing, also without tension. • Usage example = battery clamps.
Technical specifications
Attributes
| Logistic Weight | 377 g |
|---|---|
| Packaged dimensions (D x W x H) | 132x77x40 mm |
| Package weight | 383 g |
| Number of clamps/claws | 2 |
| Inner capacity | 45 mm |
| Exterior capacity | 45 mm |
| Depth | 60 mm |
| Extraction force | 0.5 t |
Show UNSPSC/ECL@SS
£ 57.15 excl. VAT
/ Each
£ 68.58 incl. VAT
- In stock: Next day delivery