Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
FACOM BEARING PULLER LEGS U.32T15GA20
FACOM BEARING PULLER LEGS U.32T15GA20
Spare Leg
References
facom:
U.32T15GA20
rubix:
1239560
ean:
3148516390912
Technical specifications
Number of clamps/claws
1
Depth
170
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM BEARING PULLER LEGS U.32T15GA20
Strengths
•For your safety, we recommend that all the legs are replaced in the event of a problem
Leg supplied per unit, without leg holder
Leg holder supplied per unit
Technical specifications
Attributes
Logistic Weight
659
g
Packaged dimensions (D x W x H)
200
x
42
x
35
mm
Package weight
659
g
Number of clamps/claws
1
Depth
170
mm
Length
34
mm
Type
handle puller
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.53
excl. VAT
/
Each
£
47.44
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
FACOM BEAM PULLER U.53S4A
GEDORE 2LEGPULLER 420S 200R 1.06/3A-E
FACOM SCREW EXTRACTOR 285.5
GEDORE 5 ARM MANUAL PULLER 1.07/2-E
STAHLWILLE INTERNAL PULLER 71160017
BAHCO 4543-1 TWO ARM PULLER
GEDORE 2 ARM MANUAL PULLER 1.06/3A-5
ROEBUCK SES/040 SCREW EXTRACTOR SET E
GEDORE 700MM WRECKING BAR 120-700
GEDORE 1.31/2 INTERNAL EXTRACTOR SET
ROEBUCK 886556 130-20 COMBINATION 3 ARM PULLER (3-3) 45 X 200 MM
ROEBUCK 120-30 UNIVERSAL 2-ARM PULLER SPREAD/15-350MM/MAXIMUM REACH 22
SYKESPIC 15262400 RAM EXTENSION 4INS
SYKESPIC 09400300 MULTI PULLER PACK
GEDORE 3LEGHYDRAUPULLER7.5T 1.07/3-E