ROCOL 15616 PUROL GREASE 4KG

Purol™ grease

See technical informationSee documents

References

Rocol:PUROL GREASE 4kg
Rubix:128A9030
Manufacturer :15616
EAN:5024747156160
brand logo

Technical specifications

Documents

Product details : ROCOL 15616 PUROL GREASE 4KG


3H direct food contact, multi functional grease.
ISO 21469 certified multi-purpose grease for incidental food contact and a food processing release agent for direct food contact.

Strengths

NSF-3H Registered: Release agent for direct contact with food. NSF-H1 Registered: Safe for incidental contact with food. Does not contain animal derived materials, nut oils or genetically modified ingredients. Reduces equipment down-timeIncreases re-lubrication intervals. Excellent temperature resistance (-10°C to +110°C)Easy targeted application by grease gun or manually. Excellent technical support and service engineers.
ISO 21469 Certified. DETE technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. HALAL Certified.

Applications

ISO 21469 certified multi-purpose grease for incidental food contact and a food processing release agent for direct food contact.

Technical specifications


Attributes
Packagingpail
Basewhite oil
Min. temperature-10 °C
Max. temperature110 °C
Assortmentpurol grease
£ 320.69 excl. VAT
/ Each
£ 384.83 incl. VAT
  • In stock: Next day delivery