References
Renolit:RENOLIT CXI 2 400G
Rubix:2536687
Manufacturer :600045180

Product details : FUCHS RENOLIT CXI 2 GREASE 400G CARTRIDGE
Calcium sulphonate complex grease for heavily loaded applications
an optimised calcium sulphonate complex grease based on selected mineral oils.
Excellent working stability, EP loadability and wear protection and shows good corrosion protection behaviour even in the presence of salt water.
Low oil separation, it is water and aging resistant and can be used in a wide temperature range -20 up to +160 ºC
• High EP loadability
• Good corrosion protection, even in the presence of salt water
• Water resistant
• Resistant to aging
• Smooth structure
• High working stability
Technical specifications
Attributes
| Packaging | 1 cartridge |
|---|---|
| Volume | 400 g |
| Base | calcium sulfonate |
| Min. temperature | -20 °C |
| Max. temperature | 160 °C |
| Assortment | cxi |
Show UNSPSC/ECL@SS
£ 16.64 excl. VAT
/ Each
£ 19.97 incl. VAT
- In stock: Next day delivery
