References
Renolit:RENOLIT EP2 12.5KG
Rubix:2536682
Manufacturer :600046873

Documents
Product details : FUCHS RENOLIT EP2 GREASE 12.5KG PAIL
Multi-purpose lithium grease suitable for use in high pressure greasing equipment. May be used as a general industrial and automotive lubricant. It can be used for product rationalisation for many applications
Contain extreme pressure additives to allow use in heavy load conditions
Formulated to contain anti-rust additives to protect against corrosion
Anti-oxidants included to prolong product life
Temperature range -30 to +130ºC
Technical specifications
Attributes
| Packaging | 1 pail |
|---|---|
| Colour | brown |
| Base | lithium |
| Min. temperature | -25 °C |
| Max. temperature | 130 °C |
| Assortment | ep2 |
Show UNSPSC/ECL@SS
£ 239.44 excl. VAT
/ Each
£ 287.33 incl. VAT
- In stock: Next day delivery
