References
Rocol:SAPPHIRE ADVANCE 2 18kg
Rubix:80098708
Manufacturer :12446
EAN:5024747124466

Documents
Product details : ROCOL 12446 SAPPHIRE ADVANCE 2 18KG
Ultimate, multi-purpose grease particularly for high speed applications.
The ultimate multi-purpose grease offering outstanding performance when compared to other conventional greases. Excels in high speed applications such as electric motors and fan bearings.
Strengths
Outstanding EP performance.
Fortified with PTFE.
Designed for high load, high speed and rapid start-stop applications.
Good corrosion resistance.
Temperature range of -30°C to +160ºC
Applications
Excels in high speed applications such as electric motors and fan bearings.
Technical specifications
Attributes
| Packaging | pail |
|---|---|
| Volume | 18000 g |
| Colour | brown |
| Base | severely refined mineral oil |
| Min. temperature | -30 °C |
| Max. temperature | 160 °C |
| Assortment | sapphire advance 2 |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 617.26 excl. VAT
/ Each
£ 740.71 incl. VAT
- Usually arrives within 14 working days